Beli Dual Monitor Stand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dell Monitor Dual Stand (Layar Display)Deskripsi:Maximize desk space with improved viewing distanceSpace saving, the Dell Dual Monitor Stand – MDS19 mounts up to two 27-inch monitors, providing the screen real estate you need to be most productive. Designed to have a 30% smaller footprint and a greater viewing distance than its predecessor, the Dell Dual Monitor Stand – MDS19 frees up precious space in front of you for writing and referencing and offers improved viewing comfort.Neat and clutter-free workstationThoughtfully designed, this stand comes with cable management features that neatly hide cables from view. Organize your cables by routing them through the round cable slot and channeling them within the stand. Cable clips along the curved crossbar keep them neatly hidden and out of your way.Flexible adjustments for an ideal viewAdjust both monitors independently to your ideal height and viewing angle. Each panel may be raised up to 5 inches (130mm) and can pivot 90° in any direction, offering portrait view for easy webpage navigation or scrolling on vertically oriented applications.Install easily—no tools neededSnap monitor panels in place with ease, without needing screws or tools when attaching Dell UltraSharp or P-series monitors with Quick Release.CompatibilityOptimized for Dell UltraSharp and P-series monitors with Dell Quick Release, Dell E-series monitors and 19” to 27” VESA compatible monitor panels. Use the included VESA adapter plate to mount the Dell E-series or VESA compatible monitor.What’s in the boxDell Dual Monitor Stand - MDS19VESA Adapter PlatesDocumentationFootnotesTool-less installation on Dell P-series and UltraSharp monitors only, a VESA adapter is required to install other VESA compliant monitors. Based on internal analysis, April 2018.atribut:
- VESA Mounting Interface: Yes
- Max. Mounting Pattern Size (inch): 3.9x3.9
- Minimum Load Weight (lbs): 4.9
- Rotation (°): -90 to 90
- ViewSonic Monitor Portable IPS (Layar Display)Deskripsi:The ViewSonic VA1655 is a portable 15.6inch monitor designed for productivity on the go. Built for business travelers, remote workers, and digital nomads, the VA1655 can serve as a complementary screen to a laptop or tablet for boosted productivity. With an anti-glare screen and Full HD 1080p resolution, this monitor delivers a crystal-clear viewing experience so users can see more and do more for a more efficient workflow. A USB Type-C port enables quick and easy transmission of video, and audio. A second USB Type-C port also delivers two-way power: a connected laptop can power the VA1655, OR the VA1655 can power a connected laptop via a USB-C power bank or AC adapter and outlet. Measuring less than an inch thick and weighing under two pounds, the ultra-slim VA1655 perfectly fits into any bag, briefcase, or backpack so you can work wherever life takes you.atribut:
- Display Size (inch): 16
- Viewable Area (inch): 15.6
- Refresh Rate (Hz): 60
- Brightness (cd/m²): 250 (Typical)
- Light Source: LED
- Response Time (ms): 7
- ViewSonic Monitor Touch Screen 10point (Layar Display)Deskripsi:The ViewSonic TD1630-3 is a 16inch (15.6inch viewable) display with 10-point multi-touch functionality. With an advanced ergonomic design, the TD1630-3 can tilt or lay flat to give users maximum comfort. Delivering touchscreen versatility, this display offers fantastic flexibility for retail or business settings, while VGA and HDMI inputs provide ample connectivity. Compatibility with a wide range of operating systems, including Windows 10/11 and Linux versions, along with dual integrated speakers, make this intuitive touchscreen a highly accurate, ultra-responsive touch experience that is ideal for interactivity in a retail or business settings.Supports Windows 7/8/10/11 , Linux Kernel 4.X/3.Xatribut:
- Display Size (inch): 16
- Viewable Area (inch): 15.6
- Panel: TN
- Resolution: 1366x768
- Refresh Rate (Hz): 60
- Backlight Life (hour): 15000
- Brightness (cd/m²): 190 (Typical)
- Color Gamut: NTSC: 45% size (Typ); sRGB: 67% size (Typ)
- Colors: 262000
- Dimensions (WxHxD) (mm): Physical : 379x247x37; Physical Without Stand : 379x247x37
- Light Source: LED
- PC Operating System: Windows 7/8/8.1/10/11 certified; macOS tested
- Pixel Size (mm): 0.252(H)x0.252(V)
- Port : VGA, HDMI
- Power Consumption (W): 6
- Response Time (ms): 12
- Surface Treatment: Glossy, Hard Coating (7H)
- Tilt (°): Forward : 15/Back : 50
- Viewing Angle (°): 90 horizontal, 60 vertical
- Voltage (V): AC 100-240
- ViewSonic Monitor Entertainment QHD IPS (Layar Display)Deskripsi:The ViewSonic VX3276-2K-mhd-2 is the perfect blend of style and performance with features that include a sizeable 32inch frameless bezel, a minimalist design, and QHD (2560 x 1440) resolution. Design features such as an ultra-slim profile, metallic silver triangle stand, and a sleek edge-to-edge frameless bezel give the monitor a premium feel that fits nicely both at home and in the office. VX3276-2K-mhd-2 leverages SuperClear IPS panel and rich 10-bit color to produce an extensive array of vibrant colors with wide viewing angles. What's more, this monitor is integrated with dual 2-watt sterop speakers, while DisplayPort, Mini DP, and 2 HDMI ports offer flexible connectivity options for both general usage and gaming.atribut:
- Display Size (inch): 32
- Viewable Area (inch): 31.5
- Panel: IPS
- Resolution: 2560x1440
- Refresh Rate (Hz): 75
- Backlight Life (hour): 30000
- Brightness (cd/m²): 250 (Typical)
- Color Gamut: NTSC: 72% size (Typ); sRGB: 103% size (Typ)
- Colors: 1.07billion
- Dimensions (WxHxD) (mm): Physical : 713x504x230; Physical Without Stand : 713x416x38
- Light Source: LED
- PC Operating System: Windows 7/8/8.1/10/11 certified; macOS tested
- Pixel Size (mm): 0.273(H)x0.273(V)
- Port : HDMI x2, DP, Mini DP
- Power Consumption (W): 46
- Response Time (ms): 4
- Surface Treatment: Anti-Glare, Hard Coating (3H)
- Tilt (°): Forward : -4/Back : 15
- Viewing Angle (°): 178 horizontal, 178 vertical
- Voltage (V): AC 100-240
- ViewSonic Monitor IR Touchscreen (Layar Display)Deskripsi:The ViewSonic TD2223 is a 22inch IR touch display designed for intuitive multi-touch use. Infrared (IR) touchscreen can detect up to 10 points of contact compared to optical touchscreens and can be operated by a stylus, fingers and gloved hands. The multi-touch input is more accurate, and the display is faster. Coupled with an adjustable tilt, you can easily interact with the TD2223 at an ideal position. This monitor features Full HD resolution to give you clear images and is built with scratch-resistant 7H hardness screen to surface damage. To support your work, the TD2223 is equipped with VGA, HDMI, DVI and USB connectivity.atribut:
- Resolution: 1920x1080
- Refresh Rate (Hz): 75
- Brightness (cd/m²): 250 (Typical)
- Colors: 16.7million
- Light Source: LED
- PC Operating System: Windows 7/8.1/10/11 certified; macOS tested
- Surface Treatment: Glossy, Hard Coating (7H)
- Tilt (°): Forward : 20/Back : 40
- Voltage (V): AC 100-240
- ViewSonic Monitor Home and Office (Layar Display)Deskripsi:The ViewSonic VA2719-2K-smhd is a versatile 27inch WQHD monitor with a thin bezel, designed to provide an exceptional viewing experience for both work and entertainment. The monitor's panel utilizes SuperClear IPS technology and features an upgraded 2560 x 1440 WQHD resolution, giving users a detailed display with sharper image quality from virtually any viewing angle. The panel also allows more content to be fit and displayed on-screen, resulting in faster scrolling and navigation of displayed content. VA2719-2K-smhd's thin bezel allows users to setup multiple monitors side-by-side for improved workflow management. Built-in HDMI and DisplayPort inputs offer versatile connectivity. 10-bit colour produces richer and more vibrant colour, while the dual integrated 3 watt speakers pack a powerful sound punch. The monitor's Flicker-Free and Blue Light Filter eye-care technologies create a more comfortable viewing experience by eliminating eye strain resulting from extended viewing period.atribut:
- Display Size (inch): 27
- Viewable Area (inch): 27
- Panel: IPS
- Resolution: 2560x1440
- Refresh Rate (Hz): 75
- Backlight Life (hour): 30000
- Brightness (cd/m²): 300 (Typical)
- Color Gamut: NTSC: 76% size (Typ); sRGB: 107% size / 99% coverage (Typ)
- Colors: 1.07billion
- Dimensions (WxHxD) (mm): Physical: 620x444x250; Physical Without Stand: 620x362x45
- Light Source: LED
- PC Operating System: Windows 10/11 certified; macOS tested
- Pixel Size (mm): 0.233(H)x0.233(V)
- Port : HDMI x2, DP
- Power Consumption (W): 35
- Response Time (ms): 5
- Surface Treatment: Anti-Glare, Hard Coating (3H)
- Tilt (°): Forward : -5/Back : 22
- Viewing Angle (°): 178 horizontal, 178 vertical
- Voltage (V): AC 100-240
- ViewSonic Monitor Entertainment (Layar Display)Deskripsi:Whether for office use or for enjoying entertainment at home, the VX3211-4K-mhd is designed to take your viewing experience to another level. VX3211-4K's Ultra HD resolution is 4x higher than Full HD, which maximises efficiency and image detail due to increased coverage areas. The VX3211-4K-mhd's wide colour gamut achieves 95% of NTSC colour coverage, meaning colours can be displayed more accurately. AMD FreeSyncTM virtually eliminates screen tearing and stuttering for a fluid gaming experience. A mega dynamic contrast ratio of 80M:1 gives images more depth and the user experience is enhanced in all facets of monitor usage. Built in Picture-in-Picture (PIP) mode lets you combine more content at the same time to increase efficiency. Moreover, HDR 10 can display specific levels of colour and brightness that exceed standard monitors, while built-in HDMI inputs and DisplayPort can support a wide range of devices to offer flexibility for your connection needs.atribut:
- Display Size (inch): 32
- Viewable Area (inch): 31.5
- Panel: VA
- Resolution: 3840x2160
- Refresh Rate (Hz): 60
- Backlight Life (hour): 30000
- Brightness (cd/m²): 300 (Typical)
- Color Gamut: NTSC: 95% size (Typ); sRGB: 137% size (Typ)
- Colors: 1.07billion
- Dimensions (WxHxD) (mm): Physical : 730x496x230; Physical Without Stand : 730x433x64
- Light Source: LED
- PC Operating System: Windows 7/8/8.1/10/11 certified; macOS tested
- Pixel Size (mm): 0.182(H)x0.182(V)
- Port : HDMI, DP
- Power Consumption (W): 55
- Response Time (ms): 3
- Surface Treatment: Anti-Glare, Hard Coating (3H)
- Tilt (°): Forward : -5/Back : 13
- Viewing Angle (°): 178 horizontal, 178 vertical
- Voltage (V): AC 100-240
- ViewSonic Monitor Curved Gaming HD (Layar Display)Deskripsi:The ViewSonic VX3218-PC-MHD features a 32inch Full HD display with a 1500R curve for bigger, more immersive gameplay. The hyper-responsive 165Hz refresh rate renders your games with ultra-smooth graphics. A clean design removes the bulk of larger monitors, and a borderless display with sleek dimensions enhances this big screen experience. AMD Adaptive Sync virtually eliminates screen tearing and stuttering for fluid gameplay and the 1ms MPRT response time enables you to react in-game with speed and precision. The VX3218-PC-MHD is also equipped with ViewSonic's exclusive ViewMode presets, which offer optimised screen performance for a variety of needs, such gaming, editing, or watching movies. In addition, a DisplayPort and HDMI inputs offer flexible connectivity for gaming and entertainment.atribut:
- Display Size (inch): 32
- Viewable Area (inch): 31.5
- Light Source: LED
- YOSHINO Dual Partition Against Welding Sparks and LightDeskripsi:-The frame is lighter by 40% as compared to a steel frame since it is an aluminum frame, and it can be recycled when disposed.-It does not contain hazardous fibers like asbestos or RCF (refractory ceramic fiber).-Sheet for both spark receiving and shielding.
- ViewSonic Monitor Conferencing Full HD Video IPS (Layar Display)Deskripsi:The ViewSonic VG2440V is a 24inch Full HD video conferencing monitor designed to deliver out-of-the-box video conferencing and high-quality live streaming capability. The built-in Full HD webcam allows you to easily adjust the vertical angles to better frame yourself during VC calls and create more engaging content through varied camera angles, while the easy-to-use cover slide ensures total privacy and security when not in use. Providing the full spectrum of ergonomic flexibility, the VG2440V can tilt, swivel, pivot, and height adjust to adapt to any setup or workflow, and the exceptional inbuilt microphones and dual front-facing speakers ensure you can hear and be heard with absolute clarity and professionalism. Combined with the vDisplay Manager productivity software for efficient multi-tasking and streamlined on-screen display control, the VG2440V is the complete solution for anybody looking for a professional live streaming or video communication experience.atribut:
- Display Size (inch): 24
- Viewable Area (inch): 23.8
- Panel: IPS
- Resolution: 1920x1080
- Refresh Rate (Hz): 75
- Backlight Life (hour): 30000
- Brightness (cd/m²): 250 (Typical)
- Color Gamut: NTSC: 72% size (Typ); sRGB: 104% size (Typ)
- Colors: 16.7million
- Dimensions (WxHxD) (mm): Physical : 549x406.78-536.78x206; Physical Without Stand : 549x352x50
- Light Source: LED
- PC Operating System: Windows 7/8/8.1/10/11 certified; macOS tested
- Pixel Size (mm): 0.275(H)x0.275(V)
- Port : VGA, HDMI, DP, USB Type C
- Power Consumption (W): 16.52
- Response Time (ms): 5
- Surface Treatment: Anti-Glare, Hard Coating (3H)
- Tilt (°): Forward : -5/Back : 40
- Viewing Angle (°): 178 horizontal, 178 vertical
- Voltage (V): AC 100-240
- Dell Monitor Slim Entertainment 27inch (Layar Display)atribut:
- Display Size (inch): 27
- Aspect Ratio: 16:9
- Contrast Ratio: 1000:1, typical
- Seiko Radio Wave Controlled Clock (Jam Kontrol Sinyal Radio)Deskripsi:-A program radio clock which can set chimes and melodies up to 32 channels.-Applicable bracket for plaster boards.-Plastic Frame.-Glass on the front.-For dual purpose of hanging and placing
- Extech Kamera inspeksi bentuk kabelDeskripsi:BR250 adalah Kamera dan video Inspeksi dengan diameter kamera 9 mm dan layar LCD TFT berwarna 3,5 inci. Bidang pandang close-up bebas silau. Layar warna nirkabel yang dapat dilepas dapat dilihat dari lokasi yang jauh hingga 32 kaki dari titik pengukuran.atribut:
- Pixels: 712x486 (NTSC)
- Transmission Frequency: 2.4GHz
- Dimensions: 186x215x41mm
- Focus Distance from Object (inch/mm): 5.9 to 9.8 / 15 to 25
- Frame Rate (fps): 10,,15,20,25,30
- LCD Screen Type (inch): TFT 3.5
- Minimum Bend Radius (inch/mm): 2.36/60
- Shaft Diameter (mm): 9
- Transmission Range (ft): 32 (unobstructed view)
- Transmission Range (m): 10 (unobstructed view)
- Viewing Direction (°): Viewing Angle 45
- Working Length (inch/m): 36/0.9
- Mikrotik Routers and WirelessDeskripsi:The new updated revision of CCR1009 is here. We attempted to combine all the customer feedback and best practice in CCR device manufacturing that we learned over the last three years, since the first CCR1009 devices were launched.Important changes:No switch-chip - the device now features only fully independent Ethernet ports each with a direct connection to the CPU, allowing to overcome previous shared 1Gbit limitation from switch-chip ports and utilize full potential of CPU processing power on those ports.Combo-port - a single 1Gbit software interface that has two hardware interfaces - an SFP cage and a Gigabit Ethernet port, allowing you to use any type of connection available to you. It is also possible to switch between both physical interfaces in RouterOS. In an event of disconnect the combo-port provides hardware fail-over feature.100Mbps SFP support - this is our first device that supports 100BASE-LX/100BASE-SX/100BASE-BX fiber modules, as well as standard 1.25G SFP modules.More throughput - because the ports are now directly connected to the CPU, the new CCR1009 can achieve even higher throughput.This unit is equipped with passive cooling enclosure, two heat-pipes and a specially designed heat-sink, so its completely silent. It’s powered by an external 24V 2.5A AC/DC adapter and supports power redundancy if you also power it from the PoE input port.
- Casio Weve Ceptor Wave Clock (Jam digital)Deskripsi:-Radio clock, electronic sound alarm, with the full auto calendar function._x000D_-With therno-hygrometer._x000D_-For Dual Purpose Of Hanging And Placing
Daftar Harga Dual Monitor Stand Terbaru November 2026
| Dell Monitor Dual Stand (Layar Display) | Rp3.499.900 |
| ViewSonic Monitor Portable IPS (Layar Display) | Rp2.899.900 |
| ViewSonic Monitor Touch Screen 10point (Layar Display) | Rp5.099.900 |
| ViewSonic Monitor Entertainment QHD IPS (Layar Display) | Rp5.999.900 |
| ViewSonic Monitor IR Touchscreen (Layar Display) | Rp5.099.900 |
| ViewSonic Monitor Home and Office (Layar Display) | Rp4.999.900 |
| ViewSonic Monitor Entertainment (Layar Display) | Rp7.499.900 |
| OMRON Healthcare Blood Pressure Monitor | Rp429.900 |
| ViewSonic Monitor Curved Gaming HD (Layar Display) | Rp5.199.900 |
| YOSHINO Dual Partition Against Welding Sparks and Light | Rp7.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/1mP107041058-1.jpg)
/3oP107046132-1.jpg)
/owP107045896-1.jpg)
/0zP107046035-1.jpg)
/pbP107045911-1.jpg)
/oeP107045878-1.jpg)
/1zP107046071-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Monitor%20Tekanan%20Darah/OMRON%20Healthcare%20Blood%20Pressure%20Monitor/4zP103788179-8.jpg)
/1hP107046053-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Penghalang%20Cahaya%20untuk%20Pengelasan/YOSHINO%20Dual%20Partition%20Against%20Welding%20Sparks%20and%20Light/P103035679-1.jpg)
/q3P107045939-1.jpg)
/iaP107043658-1.jpg)
/i3P107040651-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/WEIERWEI%20Handy%20Talky%20(HT)/jnP103451707-1.jpg)

/8zP105879323-11.jpg)
/P103036094-1.jpg)


/P102855553-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)